UCP218D1
Description
UCP218D1 PILLOW BLOCK BEARING ; 90MM BORE 100MM BASE-CTR HGT
Part # UCP218D1
BDI # 1234175
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
96
Other Features:
Single Row
Global Part Number GPN:
514563
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
85
Bore - Inch:
3.346
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
32017
6217LLU
Description
6217LLU DEEP GROOVE BALL BEARING ; 85MM ID 150MM OD 28MM W
Part # 6217LLU
BDI # 17144732
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6013ZZC3/EM
Description
6013ZZC3/EM DEEP GROOVE BALL BEARING ; 65MM ID 100MM OD 18MM W DOUBLE SHIELDED
Part # 6013ZZC3/EM
BDI # 1205125
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
581
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6314
Description
6314 DEEP GROOVE BALL BEARING ; 70MM ID 150MM OD 35MM W OPEN
Part # 6314
BDI # 1208709
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259273
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No