NU315EAT2XC3
Description
NU315EAT2XC3 CYLINDRICAL ROLLER BEARING ; 75MMX160MMX37MM
Part # NU315EAT2XC3
BDI # 1227192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453838
Number of Rows of Rollers:
Single Row
7315BL1BG
Description
7315BL1BG ANGULAR CONTACT BALL BEARING ; 75MM ID 160MM OD 37MM W
Part # 7315BL1BG
BDI # 1213317
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254013
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cone
Width - Millimeter:
41.275
Inch - Metric:
Inch
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
644
4T-27690/27620
Description
4T-27690/27620 TAPERED ROLLER BEARING ; 3.2813"X4.9375"X1"
Part # 27690/27620
BDI # 17141510
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.937
Outside Diameter - Millimeter:
125.4
Bore - Millimeter:
83.337
Bore - Inch:
3.281
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-27690 (1) | 4T-27620 (1)
Basic Number:
27690
Precision Class:
Standard
Features
Enclosure:
Open
Outer Race Width - Millimeter:
48
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing