HD160B14F X 3-1/8
Description
HD160B14 X 3-1/8 RLR CHAIN SPROCKET ; 160 CHAIN 14 TEETH 2 STRD 3-1/8IN BORE
Part # HD160B14F X 3-1/8
BDI # 21972869
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
HD160B15F X 3-1/8
Description
HD160B15 X 3-1/8 RLR CHAIN SPROCKET ; 160 CHAIN 15 TEETH 2 STRD 3-1/8IN BORE
Part # HD160B15F X 3-1/8
BDI # 21972871
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
AD160B14H X 3-5/8 KWSS
Description
AD160B14H X 3-5/8 KW SS CHAIN SPROCKET ; 9.96" OD STEEL
Part # AD160B14H X 3-5/8 KWSS
BDI # 21558750
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Finished Bore
HD160B13F X 2-15/16
Description
HD160B13 X 2-15/16 RLR CHAIN SPROCKET ; 160 CHAIN 13 TEETH 2 STRD 2-15/16IN BORE
Part # HD160B13F X 2-15/16
BDI # 21972867
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore
D160B13H X 3-5/8
Description
D160B13H X 3-5/8 SPROCKET ; 9.314" OD X 4-3/4" LTB X 2" P STEEL
Part # D160B13H X 3-5/8
BDI # 21463035
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Finished Bore