H60B80F X 2-1/2 KW 3SS
Description
H60B80F X 2 1/2 KW 3SS CHAIN SPROCKET ; 19.54" OD X 2" LTB X 0.75" P STEEL
Part # H60B80F X 2-1/2 KW 3SS
BDI # 21525018
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore