H60B35F X 2-15/16
Description
H60B35 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 35 TEETH TYPE B 2-15/16IN BORE
Part # H60B35F X 2-15/16
BDI # 21972196
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
H60B45F X 2-15/16
Description
H60B45 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 45 TEETH TYPE B 2-15/16IN BORE
Part # H60B45F X 2-15/16
BDI # 21972212
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
H60B37F X 2-15/16
Description
H60B37 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 37 TEETH TYPE B 2-15/16IN BORE
Part # H60B37F X 2-15/16
BDI # 21972202
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
H60B40F X 2-11/16
Description
H60B40 X 2-11/16 RLR CHAIN SPROCKET ; 60 CHAIN 40 TEETH TYPE B 2-11/16IN BORE
Part # H60B40F X 2-11/16
BDI # 21972210
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore