H80B19 X 2-5/8
Description
80B19H X 2-5/8 SPROCKET ; 6.593" OD X 1-5/8" LTB X 1" P STEEL
Part # H80B19 X 2-5/8
BDI # 21572408
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
H80B19F X 2-11/16
Description
H80B19 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 19 TEETH TYPE B 2-11/16IN BORE
Part # H80B19F X 2-11/16
BDI # 21972318
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
H80B19F X 2-7/8
Description
H80B19 X 2-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 19 TEETH TYPE B 2-7/8IN BORE
Part # H80B19F X 2-7/8
BDI # 21972320
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore