Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
H100B22F X 2-15/16
Description
H100B22F 2 15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # 100BS22 2 15/16
BDI # 917260
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
H100B22 X 2-15/16
Description
100B22H X 2-15/16 SPROCKET ; 9.444" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B22 X 2-15/16
BDI # 21472653
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
HD100B22F X 2-1/2
Description
HD100B22 X 2-1/2 RLR CHAIN SPROCKET ; 100 CHAIN 22 TEETH 2 STRD 2-1/2IN BORE
Part # HD100B22F X 2-1/2
BDI # 21972574
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
HD100B22F X 2-11/16
Description
HD100B22 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 22 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B22F X 2-11/16
BDI # 21972576
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore