16814MT85A-F2.500
Description
16814MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT85A-F2.5000
BDI # 923204
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
16814MT170A-F2.500
Description
16814MT170A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F2.500
BDI # 923160
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
16814MT55A-F2.500
Description
16814MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F2.5000
BDI # 923190
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
16814MT40A-F2.500
Description
16814MT40A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F2.5000
BDI # 923175
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
16814MT115A-F2.500
Description
16814MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT115A-F2.500
BDI # 923148
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115