H120B20 X 2-3/4
Description
120B20H X 2-3/4 SPROCKET ; 10.371" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B20 X 2-3/4
BDI # 21462749
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
H120B20F X 3-5/8
Description
H120B20 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 20 TEETH TYPE B 3-5/8IN BORE
Part # H120B20F X 3-5/8
BDI # 21971692
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
D120B20H X 3-1/8
Description
D120B20H X 3-1/8 ROLLER CHAIN SPROCKET ; 10.371" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B20H X 3-1/8
BDI # 21558774
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
D100B20H X 3-5/8
Description
D100B20H X 3-5/8 SPROCKET ; 8.643" OD X3-3/8" LTB X 1-1/4" P STEEL
Part # D100B20H X 3-5/8
BDI # 21463078
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
HD120B20F X 2-5/8
Description
HD120B20 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 20 TEETH 2 STRD 2-5/8IN BORE
Part # HD120B20F X 2-5/8
BDI # 21972726
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore