H100B21F X 2-15/16
Description
H100B21F 2 15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # 100BS21 2 15/16
BDI # 917253
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
H80B21F X 2-15/16
Description
H80B21F X 2-15/16 ROLLER CHAIN SPROCKET ; 1" P 21T HT 2-15/16" BORE
Part # 80BS21HT 2 15/16
BDI # 917058
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Global Part Number GPN:
572788
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
H100B21 X 2-3/4
Description
100B21H X 2-3/4 SPROCKET ; 9.044" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B21 X 2-3/4
BDI # 21462672
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
HD80B21F X 2-3/4
Description
HD80B21 X 2-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 21 TEETH 2 STRD 2-3/4IN BORE
Part # HD80B21F X 2-3/4
BDI # 21972965
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore
H80B21 X 2-15/16 KW 2SS
Description
H80B21 X 2-15/16 KW 2SS SPROCKET ; 4-1/4" LTB 5" HD
Part # H80B21 X 2-15/16 KW 2SS
BDI # 25190841
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore