H100B21F X 2-15/16
Description
H100B21F 2 15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # 100BS21 2 15/16
BDI # 917253
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
HD120B21F X 2-3/4
Description
HD120B21 X 2-3/4 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH 2 STRD 2-3/4IN BORE
Part # HD120B21F X 2-3/4
BDI # 21972732
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
HD120B21F X 3-5/8
Description
HD120B21 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH 2 STRD 3-5/8IN BORE
Part # HD120B21F X 3-5/8
BDI # 21972738
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
H120B21F X 2-15/16
Description
H120B21 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 21 TEETH TYPE B 2-15/16IN BORE
Part # H120B21F X 2-15/16
BDI # 21971696
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Finished Bore
H140C21 X 3-7/16 KW SS SPLIT
Description
140C21H X 3-7/16 KW SS SPLIT SPROCKET ; 12.661" OD X 2.5" LTB X 1-3/4" P STEEL
Part # H140C21 X 3-7/16 KW SS SPLIT
BDI # 21524837
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Finished Bore