H80B28F X 2-15/16
Description
H80B28F X 2-15/16 ROLLER CHAIN SPROCKET ; 80 CHN 28 TEETH TYP B 2-15/16" FIN BORE
Part # 80BS28HT 2 15/16
BDI # 21973201
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
H120B28F X 2-11/16
Description
H120B28 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 2-11/16IN BORE
Part # H120B28F X 2-11/16
BDI # 21971716
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
H120B28F X 3-1/8
Description
H120B28 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 28 TEETH TYPE B 3-1/8IN BORE
Part # H120B28F X 3-1/8
BDI # 21971718
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
H80B28F X 3
Description
H80B28F X 3 CHAIN SPROCKET ; 1" PITCH 28 TOOTH 3"BORE
Part # H80B28F X 3
BDI # 26287190
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
A100B28H 2-15/16 KW 2SS
Description
A100B28H 2-15/16 KW 2SS ALTERED SPROCKET ; 1-1/4IN PITCH 28 TEETH 2-15/16IN BORE
Part # A100B28H 2-15/16 KW 2SS
BDI # 21927207
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Finished Bore