100B33H X 2-15/16
Description
100B33H X 2-15/16 CHAIN SPROCKET ; 1/2" PITCH 33 TEETH 2-15/16" BORE
Part # 100B33H X 2-15/16
BDI # 21564139
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Finished Bore
H80-4B33 X 2-15/16 KW 4SS
Description
H80-4B33 X 2-15/16 KW 4SS SPROCKET ; SPROCKET
Part # H80-4B33 X 2-15/16 KW 4SS
BDI # 21463122
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 4 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80-4B33Z 2-15/16 HT 3/4KW
Description
80-4B33Z 2-15/16 HT 3/4KW SPROCKET ; 4.981" OD X 1-9/16" LTB X 1" P STEEL
Part # 80-4B33Z 2-15/16 HT 3/4KW
BDI # 21558736
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80B33F X 2-15/16
Description
80B33F X 2-15/16 ; POR SPROCKET 2 15/16IN KW 2SS
Part # 80B33F-2R
BDI # 915885
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
H80B33F X 2-11/16
Description
H80B33 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 33 TEETH TYPE B 2-11/16IN BORE
Part # H80B33F X 2-11/16
BDI # 21972402
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore