80B34F X 2-15/16
Description
80B34F X 2-15/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS34 2 15/16
BDI # 915897
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H80B34 X 2-11/16 2KW 3SS
Description
H80B34 X 2-11/16 2KW 3SS SPROCKET
Part # H80B34 X 2-11/16 2KW 3SS
BDI # 25856919
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 3 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H80B34 X 2-1/2 KW 2SS
Description
H80B34 X 2-1/2 KW 2SS CHAIN SPROCKET ; 80 ANSI 34 TEETH 2-1/2" BORE
Part # H80B34 X 2-1/2 KW 2SS
BDI # 23044781
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H80B34F X 2-11/16 KW 2SS
Description
H80B34 X 2-11/16 KW 2SS SPROCKET ; 2-11/16" BORE
Part # H80B34F X 2-11/16 KW 2SS
BDI # 23585011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H80B34F X 2-11/16
Description
H80B34F X 2-11/16 CHAIN SPROCKET ; 11.39" OD X 1-7/8" LTB X 1" P STEEL
Part # H80B34F X 2-11/16
BDI # 21462994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore