80B35F X 2-15/16
Description
80B35F X 2-15/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS35 2 15/16
BDI # 915909
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
D100B35H X 2-11/16
Description
D100B35H X 2-11/16 SPROCKET ; 1-1/4" PITCH 2-11/16" BORE 35-TEETH
Part # D100B35H X 2-11/16
BDI # 21472688
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore
H80B35X70MM 18X4.4MM KW 2SS
Description
H80B35X70MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Part # H80B35X70MM 18X4.4MM KW 2SS
BDI # 23667072
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
H60B35F X 2-15/16
Description
H60B35 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 35 TEETH TYPE B 2-15/16IN BORE
Part # H60B35F X 2-15/16
BDI # 21972196
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
A100B35 X 3.75
Description
A100B35 X 3.75 CHAIN SPROCKET ; A100B35 PER DWG 100AB35X375-KW-SS
Part # A100B35 X 3.75
BDI # 24435016
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Finished Bore