D80B37Z X 65MM PER DWG 50072209D01
Description
D80B37Z X 65MM PER DWG 50072209D01 SPRKT
Part # D80B37Z X 65MM PER DWG 50072209D01
BDI # 25848477
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
80B37F X 2-15/16
Description
80B37F X 2-15/16 ; POR SPROCKET 2 15/16IN KW 2SS
Part # 80B37F-2R
BDI # 915935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
H60B37F X 2-15/16
Description
H60B37 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 37 TEETH TYPE B 2-15/16IN BORE
Part # H60B37F X 2-15/16
BDI # 21972202
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
100B37H X 2-15/16
Description
100B37H X 2-15/16 SPROCKET ; 1-1/4" PITCH 2-15/16" BORE 37-TEETH
Part # 100B37H X 2-15/16
BDI # 21462605
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Finished Bore