H60B40F X 2-11/16
Description
H60B40 X 2-11/16 RLR CHAIN SPROCKET ; 60 CHAIN 40 TEETH TYPE B 2-11/16IN BORE
Part # H60B40F X 2-11/16
BDI # 21972210
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
D50A40ZH X 75MM 20MM KW 2SS
Description
D50A40ZH X 75MM 20MM KW 2SS SPROCKET ; 5/8" PITCH 75MM BORE 40-TEETH
Part # D50A40ZH X 75MM 20MM KW 2SS
BDI # 21525158
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
H50B40 X 2.673 330160 DWG 027-0693
Description
H50B40 X 2.673 330160 DWG 027-0693 ; SPROCKET
Part # H50B40 X 2.673 330160 DWG 027-0693
BDI # 21462836
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
80B40F X 2-15/16
Description
80B40F X 2-15/16 ; POR SPROCKET 2 15/16IN KW 2SS
Part # 80B40F-2R
BDI # 915971
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore
80B40H X 2-15/16 KW 2SS
Description
80B40H X 2-15/16 KW 2SS CHAIN SPROCKET ; 2-15/16" BORE
Part # 80B40H X 2-15/16 KW 2SS
BDI # 23182889
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore