HD80B42F X 2-15/16
Description
HD80B42 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 42 TEETH 2 STRD 2-15/16IN BORE
Part # HD80B42F X 2-15/16
BDI # 21973007
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
80B42F X 2-15/16
Description
80B42F X 2-15/16 ; POR SPROCKET 2 15/16IN KW 2SS
Part # 80B42F-2R
BDI # 915995
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.944
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
80B42H X 2-11/16
Description
80B42H X 2-11/16 SPROCKET ; 1" PITCH 2-11/16" BORE 42-TEETH
Part # 80B42H X 2-11/16
BDI # 21542392
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore
T60B42 X 3.4785 KW 2SS HT
Description
T60B42 X 3.4785 KW 2SS HT MTO SPROCKET ; HARDENED TEETH KELLOGG SPECIAL
Part # T60B42 X 3.4785 KW 2SS HT
BDI # 22464930
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
H80B42F X 2-15/16
Description
H80B42 X 2-15/16 ROLLER CHAIN SPROCKET ; 80 CHAIN 42T TYPE B 2-15/16" BORE W/HT
Part # H80B42F X 2-15/16
BDI # 21972434
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Finished Bore