80B45F X 2-15/16
Description
80B45F X 2-15/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80BS45 2 15/16
BDI # 916031
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.901
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
HD80B45F X 2-11/16
Description
HD80B45 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 45 TEETH 2 STRD 2-11/16IN BORE
Part # HD80B45F X 2-11/16
BDI # 21973009
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
H80B45 X 2-15/16
Description
80B45H X 2-15/16 SPROCKET ; 14.9" OD X 2" LTB X 1" P STEEL
Part # H80B45 X 2-15/16
BDI # 21462996
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
80B45H X 2-11/16
Description
80B45H X 2-11/16 ROLLER CHAIN SPROCKET ; 14.9" OD X 2" LTB X 1" P STEEL
Part # 80B45H X 2-11/16
BDI # 21559241
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
H60B45F X 2-15/16
Description
H60B45 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 45 TEETH TYPE B 2-15/16IN BORE
Part # H60B45F X 2-15/16
BDI # 21972212
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore