4814MT55AF-F2.500
Description
4814MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT55AF-F2.5000
BDI # 926112
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
4814MT40AF-F2.500
Description
4814MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-F2.5000
BDI # 926072
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4814MT85AF-F2.500
Description
4814MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT85AF-F2.5000
BDI # 926144
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
4814MT170AF-F2.500
Description
4814MT170AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-F2.500
BDI # 926057
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
4814MT115AF-F2.500
Description
4814MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-F2.500
BDI # 926033
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115