5014MT40AF-F2.500
Description
5014MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F2.5000
BDI # 926435
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
5014MT115AF-F2.500
Description
5014MT115AF F2.5000 ; POR THT HI TORQUE LOCK TYPE PULLEY
Part # 5014MT115AF-F2.500
BDI # 926400
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
H50B50 X 2.673 - 330161
Description
H50B50 2.673 - 330161 SPROCKET ; SPROCKET
Part # H50B50 X 2.673 - 330161
BDI # 21468332
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
5014MT85AF-F2.500
Description
5014MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT85AF-F2.5000
BDI # 926501
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5014MT55AF-F2.500
Description
5014MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT55AF-F2.5000
BDI # 926471
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55