5614MT55AF-F2.500
Description
5614MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT55AF-F2.5000
BDI # 926575
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5614MT85AF-F2.500
Description
5614MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT85AF-F2.5000
BDI # 926589
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
5614MT170AF-F2.500
Description
5614MT170AF F2.500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT170AF-F2.500
BDI # 926544
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
5614MT40AF-F2.500
Description
5614MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5614MT40AF-F2.5000
BDI # 926559
Features
Pitch Diameter - Inch:
9.825
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40