6414MT170AF-F2.500
Description
6414MT170AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F2.500
BDI # 926901
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6414MT115AF-F2.500
Description
6414MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT115AF-F2.500
BDI # 926887
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6414MT40AF-F2.500
Description
6414MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT40AF-F2.5000
BDI # 926917
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
6414MT55AF-F2.500
Description
6414MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT55AF-F2.5000
BDI # 926933
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
6414MT85AF-F2.500
Description
6414MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT85AF-F2.5000
BDI # 926947
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85