8014MT170A-F2.500
Description
8014MT170A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F2.5000
BDI # 927422
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
8014MT55A-F2.500
Description
8014MT55A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT55A-F2.5000
BDI # 927452
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
8014MT40A-F2.500
Description
8014MT40A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT40A-F2.5000
BDI # 927438
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
8014MT115A-F2.500
Description
8014MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT115A-F2.5000
BDI # 927408
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
808MT85A-F2.500
Description
808MT85A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT85A-F2.5000
BDI # 927542
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85