81XB10F X 2-15/16 SPLIT
Description
81XB10F X 2-15/16 SPLIT SPROCKET
Part # 81XB10F-2R-SPLIT
BDI # 20886818
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore
H80B29F X 2-15/16
Description
H80B29F X 2-15/16 SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # 80BS29HT 2 15/16
BDI # 917161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
H100B22F X 2-15/16
Description
H100B22F X 2-15/16 SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # 100BS22 2 15/16
BDI # 917260
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore
H80B28F X 2-15/16
Description
H80B28F X 2-15/16 ROLLER CHAIN SPROCKET ; 80 CHN 28 TEETH TYP B 2-15/16" FIN BORE
Part # 80BS28HT 2 15/16
BDI # 21973201
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore
81XC10F X 2-15/16 SPLIT
Description
81XC10F X 2-15/16 SPLIT SPROCKET
Part # 81XC10F-2R-SPLIT
BDI # 20887352
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
8.443
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.16
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
214.452
Mounting Method:
Finished Bore