3816-2RS
Description
3816-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 80MM X 100MM
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6216 2RSJEM
Description
6216 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 80MM BORE 140MMOD 26MM WD
Part # 6216 2RSJEM
BDI # 1267765
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2281
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SB 22213K C3 W33 SS
Description
SB 22213K C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0313266000
BDI # 344379
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
61816-2RS1
Description
61816-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 80MM BORE 100MMOD 10MM WD
Part # 61816-2RS1
BDI # 1420921
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2124
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6014 2RSJEM
Description
6014 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 70MMB 110MMOD 20MMWD
Part # 6014 2RSJEM
BDI # 21987986
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2346
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No