Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561010
Mounting Method:
Tapered Adapter Sleeve
7219-B-XL-TVP-UA
Description
7219-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 95MM X 170MM
Part # 7219-B-XL-TVP-UA
BDI # 1151860
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235533
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6316
Description
6316 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 80MM BORE 170MM OD
Part # 6316
BDI # 1151075
Features
Enclosure:
Open
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3373
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU219-E-XL-TVP2
Description
NU219-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU219-E-XL-TVP2
BDI # 1163673
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448767
Number of Rows of Rollers:
Single Row