Page 1 of 2

Next

Compare
6219/C3

COMPARE

6219/C3

Description
6219/C3 DEEP GROOVE BALL BRG

SKF

Part # 6219/C3

BDI # 1416979

Features

Enclosure: Open
Outer Race Width - Millimeter: 32
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 6.693

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1862
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22213 EK

COMPARE

22213 EK

Description
22213 EK SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID

SKF

Part # 22213 EK

BDI # 1417222

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
MSF3

COMPARE

MSF3

Description
MSF3 FLANGE MOUNTED UNIT ; 4-BOLT 3" DIA SHAFT CAST IRON

RHP BEARING

Part # MSF3

BDI # 1191216

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 82.55
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 215
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
MPD-43 CXU

COMPARE

MPD-43 CXU

Description
MPD-43 CXU PILLOW BLOCK BEARING UNIT ; 2-11/16" BORE

SEALMASTER

Part # 709641

BDI # 349444

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Single Row | Air Handling
Global Part Number GPN: 515574
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
LRT657530

COMPARE

LRT657530

Description
LRT657530 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRT-657530

BDI # 515732

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Not Applicable
Other Features: Plain Inner Ring
Global Part Number GPN: 373113
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY