F 3 3/8
Description
F 3 3/8 QD BUSHING ; 3-3/8" BORE 4-7/16" OD 3-5/8" LTB
Part # F 3 3/8
BDI # 608779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Keyway on ID
Global Part Number GPN:
464504
Bushing Series:
F
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22218 EK/C3
Description
22218 EK/C3 SPHR ROLLER BRG ; 90MM BORE 160MM OD 40MM WID
Part # 22218 EK/C3
BDI # 1416469
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6013DDU
Description
6013DDU DEEP GROOVE BALL BRG ; 65MM BOREX100MM ODX18MM W 1-ROW
Part # 6013DDU
BDI # 1412833
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No