G1215KRRB
Description
G1215KRRB + COL INSERT BEARING ; 2-15/16" BORE IR WID 5.118" OD
Part # G1215KRRB + COL
BDI # 1356198
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
29
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92.075
Outer Race Profile:
Spherical
Global Part Number GPN:
561554
Mounting Method:
Eccentric Collar
RME80-XL
Description
RME80-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # RME80-XL
BDI # 1412172
Features
Cartridge Pilot Diameter - Inch:
6.299
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547579
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
551516
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
1215KRR
Description
1215KRR + COL INSERT BEARING ; 2-15/16" BORE IR WID 63/64" OR WID ECC
Part # 1215KRR + COL
BDI # 1310222
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
92.075
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RSAO2 15/16
Description
RSAO2 15/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE 2-15/16" BORE 4-9/16"
Part # RSAO2 15/16
BDI # 1371769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520274
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2