6379-2
Description
6379-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-20024
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Inch - Metric:
Inch
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Global Part Number GPN:
647238
Precision Class:
Standard
Width - Inch:
2.205
Basic Number:
6379
575-2;575-70000
Description
575-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-27/64" WID
Part # 575-70000
BDI # 1347068
Features
Component:
Cone
Width - Millimeter:
36.093
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Precision Class:
Standard
Width - Inch:
1.421
Basic Number:
575
27687-2
Description
27687-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-1/4" BORE 1" WID
Part # 27687-20024
BDI # 1329583
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
82.55
Bore - Inch:
3.25
Global Part Number GPN:
647904
Precision Class:
Standard
Width - Inch:
1
Basic Number:
27687
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592049
Self Aligning:
No
22213 E/C3
Description
22213 E/C3 SPHR ROLLER BRG ; 65MM BORE 120MM OD 31MM WID SHAFT MOUNT
Part # 22213 E/C3
BDI # 1417221
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing