6379-2
Description
6379-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-20024
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Inch - Metric:
Inch
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Global Part Number GPN:
647238
Precision Class:
Standard
Width - Inch:
2.205
Basic Number:
6379
22314 E/C3
Description
22314 E/C3 SPHR ROLLER BRG ; 70MM BORE 150MM OD 51MM WID SHAFT MOUNT
Part # 22314 E/C3
BDI # 1415964
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JH415647-2
Description
JH415647-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 75MM BORE 51MM WID
Part # JH415647-N0000
BDI # 1360193
Features
Component:
Cone
Width - Millimeter:
51
Inch - Metric:
Metric
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
Heavy Duty
Global Part Number GPN:
646214
Precision Class:
Standard
Width - Inch:
2.008
Basic Number:
JH415647
22316 E/C3
Description
22316 E/C3 SPHR ROLLER BRG ; 80MM BORE 170MM OD 58MM WID SHAFT MOUNT
Part # 22316 E/C3
BDI # 1416353
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6580-2
Description
6580-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/2" BORE 2.169" WID
Part # 6580-20024
BDI # 1348759
Features
Component:
Cone
Width - Millimeter:
55.093
Inch - Metric:
Inch
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Global Part Number GPN:
648970
Precision Class:
Standard
Width - Inch:
2.169
Basic Number:
6580