Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257505
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455823
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257547
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6213ZZ
Description
6213ZZ DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213ZZ
BDI # 1412932
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5295
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6219VVC3
Description
6219VVC3 DEEP GROOVE BALL BRG ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # 6219VVC3
BDI # 1186635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5698
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No