6014DDU
Description
6014DDU DEEP GROOVE BALL BRG ; 70MM BOREX110MM ODX20MM W 1-ROW
Part # 6014DDU
BDI # 1186198
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261755
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6013VV
Description
6013VV DEEP GROOVE BALL BRG ; 65MM BOREX100MM ODX18MM W 1-ROW
Part # 6013VV
BDI # 1186191
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5334
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315ZZ
Description
6315ZZ DEEP GROOVE BALL BRG ; 75MM BOREX160MM ODX37MM W 1-ROW
Part # 6315ZZ
BDI # 1413029
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261791
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6213C3
Description
6213C3 DEEP GROOVE BALL BRG ; 65MM BOREX120MM ODX23MM W 1-ROW
Part # 6213C3
BDI # 1186543
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5300
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6216DDU
Description
6216DDU DEEP GROOVE BALL BRG ; 80MM BOREX140MM ODX26MM W 1-ROW
Part # 6216DDU
BDI # 1186593
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No