Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521521
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
61818
Description
61818 DEEP GROOVE BALL BRG ; 90MM BORE 115MM OD 13MM WD
Part # 61818
BDI # 1418841
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2553
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.1
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521829
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261350
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No