RAO2 11/16
Description
RAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3-13/16" BASE-CENTRE
Part # RAO2 11/16
BDI # 1425584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520366
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
61814-2RS1
Description
61814-2RS1 DEEP GROOVE BALL BRG ; 70MM BORE 90MM OD 10MM WD
Part # 61814-2RS1
BDI # 1420918
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2128
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551360
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
RPB 212-C2 CR
Description
RPB 212-C2 CR PILLOW BLOCK ROLLER BRG ; 2-3/4" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # 556634
BDI # 352606
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row | Double Collar | Corrosion Resistant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
3020 X 2-3/4-KW
Description
3020 X 2-3/4-KW TL BUSHING ; 2-3/4" BORE 4-1/4" OD 2" LTB
Part # 117130
BDI # 256169
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
460131
Bushing Series:
3020