6314-2Z
Description
6314-2Z DEEP GROOVE BALL BRG ; 70MM BORE 150MM OD 35MM WD
Part # 6314-2Z
BDI # 1420912
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2135
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6214DDUNR
Description
6214DDUNR DEEP GROOVE BALL BRG ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # 6214DDUNR
BDI # 17757878
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
Features
Cartridge Pilot Diameter - Inch:
5.906
Cartridge Pilot Diameter - Millimeter:
150
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
74.6
Nominal Bolt Circle Diameter Round - Inch:
7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
GE70-XL-KRR-B
Description
GE70-XL-KRR-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE 70MM BORE
Part # GE70-XL-KRR-B
BDI # 1173313
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
66.1
Outer Race Profile:
Spherical
Global Part Number GPN:
561963
Mounting Method:
Eccentric Collar