Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6314DDU
Description
6314DDU DEEP GROOVE BALL BEARING ; 70MM BOREX150 MM ODX35MM W 1-ROW
Part # 6314DDU
BDI # 1186860
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS-8896-40
Description
SS-8896-40 SLEEVE BEARING ; SINTERED BRONZE 2-3/4X3X2-1/2
Part # SS-8896-40
BDI # 18137370
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
76.327
Nominal Outside Diameter - Millimeter:
76.2
NU 2214 ECM/CNRVQ335
Description
NU 2214 ECM /CNRVQ335 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU 2214 ECM/CNRVQ335
BDI # 18294731
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
Yes
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59
Length Thru Bore - Inch:
2.323
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions