E 2 11/16
Description
E 2 11/16 QD BUSHING ; 2-11/16" BORE 3.834" OD 2-5/8" LTB
Part # E 2 11/16
BDI # 608200
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Keyway on ID
Global Part Number GPN:
464393
Bushing Series:
E
E 2 3/4
Description
E 2 3/4 QD BUSHING ; 2-3/4" BORE 3.834" OD 2-5/8" LTB
Part # E 2 3/4
BDI # 608204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
464397
Bushing Series:
E
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465180
Bushing Series:
R2
MXT35 2 11/16
Description
MXT35 2 11/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Part # MXT35 2 11/16
BDI # 17800485
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.313
Length Thru Bore - Millimeter:
62.713
Length Thru Bore - Inch:
2.469
Outside Diameter - Millimeter:
160.35
Bore - Millimeter:
68.275
Bore - Inch:
2.688
Other Features:
Cast/Ductile Material
Bushing Series:
XT35
1080T-HUB2 11/16
Description
1080T-HUB2 11/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB2 11/16
BDI # 23596784
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs