Page 1 of 81

Next

Compare
230/560KYMBW906A

COMPARE

230/560KYMBW906A

Description
230/560KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/560KYMBW906A

BDI # 20054281

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
M276449-902C2

COMPARE

M276449-902C2

Description
M276449-902C2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # M276449-902C2

BDI # 1366216

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 29.995
Outside Diameter - Millimeter: 761.873
Bore - Millimeter: 536.575

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 662817
Assembly Components: M276449 (2) | M276410CD (1) | M276449XB (1)
Basic Number: M276449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
230/850KYMBW906AC3

COMPARE

230/850KYMBW906AC3

Description
230/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/850KYMBW906AC3

BDI # 20054673

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/630YMBW507C08

COMPARE

230/630YMBW507C08

Description
230/630YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/630YMBW507C08

BDI # 20054615

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/530KYMBW906AC3

COMPARE

230/530KYMBW906AC3

Description
230/530KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/530KYMBW906AC3

BDI # 20054437

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY