NU10/560-TB-M1

COMPARE

NU10/560-TB-M1

Description
NU10/560-TB-M1 CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 560MM ID X 820MM OD

FAG

Part # NU10/560-TB-M1

BDI # 1163056

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU19/560-M1

COMPARE

NU19/560-M1

Description
NU19/560-M1 CYL ROLLER BEARING

FAG

Part # NU19/560-M1

BDI # 1163312

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU10/560-TB-M1-C3

COMPARE

NU10/560-TB-M1-C3

Description
NU10/560-TB-M1-C3 CYL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NU10/560-TB-M1-C3

BDI # 24860354

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ29/560-M1

COMPARE

NJ29/560-M1

Description
NJ29/560-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NJ29/560-M1

BDI # 24860174

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.528
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY