239/630-B-K-MB-T52BW-C3
Description
239/630-B-K-MB-T52BW-C3 SPHR RLR BRG
Part # 239/630-B-K-MB-T52BW-C3
BDI # 1142202
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/670-B-MB-C3
Description
239/670-B-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE 670MM X 900MM X 170MM
Part # 239/670-B-MB-C3
BDI # 21857260
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Outside Diameter - Millimeter:
900
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600-BEA-XL-MB1-H140-C3
Description
230/600-BEA-XL-MB1-H140-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 230/600-BEA-XL-MB1-H140-C3
BDI # 20617818
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Outside Diameter - Millimeter:
870
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/530-BEA-XL-MB1
Description
230/530-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 230/530-BEA-XL-MB1
BDI # 24583592
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/530-BEA-XL-MB1-H140-C3
Description
230/530-BEA-XL-MB1-H140-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 230/530-BEA-XL-MB1-H140-C3
BDI # 24583596
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing