68/600L1
Description
68/600L1 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 68/600L1
BDI # 17145442
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove | Riveted Solid Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
239/530L1PX1V6
Description
239/530L1PX1V6 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/530L1PX1V6
BDI # 20393000
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Outside Diameter - Millimeter:
710
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/530
Description
239/530 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/530
BDI # 17141060
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Outside Diameter - Millimeter:
710
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/530L1K
Description
239/530L1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/530L1K
BDI # 17141062
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/530L1KC3PX50
Description
239/530L1KC3PX50 ; POR LARGE BORE SPHERICAL BEARING
Part # 239/530L1KC3PX50
BDI # 17141063
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing