718/670 AMB/P5

COMPARE

718/670 AMB/P5

Description
718/670 AMB/P5 ANG CONTACT BALL BRG

SKF

Part # 718/670 AMB/P5

BDI # 1267957

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Single Row | Angular Contact | Inner Ring Centered
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NCF 18/670 V/L4BCNL

COMPARE

NCF 18/670 V/L4BCNL

Description
NCF 18/670 V/L4BCNL CYL ROLLER BRG

SKF

Part # NCF 18/670 V/L4BCNL

BDI # 22783937

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/670 V

COMPARE

NCF 18/670 V

Description
NCF 18/670 V CYL ROLLER BRG ; +420MM LSB

SKF

Part # NCF 18/670 V

BDI # 1304762

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY