TS3120 MTO GEAR 30IN BORE

COMPARE

TS3120 MTO GEAR 30IN BORE

Description
TS3120 MTO GEAR 30.00" BORE

MARTIN SPROCKET & GR

Part # TS3120 MTO GEAR 30IN BORE

BDI # 24065536

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 40
Inch - Metric: Inch
Material: Steel

Face Width - Millimeter: 76.2
Face Width - Inch: 3
Pitch: 3 DP
Pressure Angle: 20
Pitch Diameter - Millimeter: 1016

Price Inventory : Available to order
Loading Price
QTY
H60A112 X 24 BORE

COMPARE

H60A112 X 24 BORE

Description
H60A112 X 24 BORE CHAIN SPROCKET ; 27.18" OD X 0.75" P STEEL

TSUBAKI

Part # H60A112 X 24 BORE

BDI # 21525012

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY