618/630-M
Description
618/630-M DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 618/630-M
BDI # 1149010
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3473
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
240/630-BEA-XL-MB1
Description
240/630-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 240/630-BEA-XL-MB1
BDI # 24320946
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/630-B-K-MB-T52BW-C3
Description
239/630-B-K-MB-T52BW-C3 SPHR RLR BRG
Part # 239/630-B-K-MB-T52BW-C3
BDI # 1142202
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
618/630-MA
Description
618/630-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 630MM X 780MM
Part # 618/630-MA
BDI # 21857177
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove | Guided On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
231/630-BEA-XL-K-MB1-C3
Description
231/630-BEA-XL-K-MB1-C3 X-LIFE BRG ; NON-RETURNABLE SPHERICAL ROLLER
Part # 231/630-BEA-XL-K-MB1-C3
BDI # 24858052
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing