618/710-M-C3
Description
618/710-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/710-M-C3
BDI # 1149019
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/710-MA-C3
Description
618/710-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/710-MA-C3
BDI # 1149021
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
618/710-M
Description
618/710-M DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 618/710-M
BDI # 1149018
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3475
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NJ29/710-M1
Description
NJ29/710-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 710MM ID X 950MM OD
Part # NJ29/710-M1
BDI # 1162623
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
619/710-MA-C3
Description
619/710-MA-C3 DEEP GROOVE BALL BEARING ; NON RETURNABLE 710MM X 950MM X 106MM
Part # 619/710-MA-C3
BDI # 1149185
Features
Enclosure:
Open
Outer Race Width - Millimeter:
106
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
37.402
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No