618/710-M-C3
Description
618/710-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/710-M-C3
BDI # 1149019
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
240/710-BEA-XL-MB1
Description
240/710-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 240/710-BEA-XL-MB1
BDI # 24858154
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Outside Diameter - Millimeter:
1030
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/710-B-K-MB
Description
230/710-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 230/710-B-K-MB
BDI # 1140430
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
618/710-MA-C3
Description
618/710-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/710-MA-C3
BDI # 1149021
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
232/710-B-K-MB-C3
Description
232/710-B-K-MB-C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 232/710-B-K-MB-C3
BDI # 18101030
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing