Features
Pilot Diameter - Millimeter:
190.5
Pilot Diameter - Inch:
7.5
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Rigid Coupling
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 8200 to 33000Lb-in
Features
Pilot Diameter - Millimeter:
131.775
Pilot Diameter - Inch:
5.188
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Limited Shaft | Sprocket Mount
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 8200 to 33000Lb-in
M1213TV
Description
M1213TV CYLINDRICAL ROLLER BEARING ; 3.166" BORE 4.724" OD 29/32" WID RBEC 1
Part # 2009755
BDI # 582751
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450019
Number of Rows of Rollers:
Single Row
Features
Pilot Diameter - Millimeter:
165.1
Pilot Diameter - Inch:
6.5
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Bolt Pattern
Housing Style:
Cylindrical
Mounting Method:
Shaft
Torque:
Static Torque 8200 to 33000Lb-in
5C60-3-3/8
Description
5C60-3-3/8 V-BELT SHEAVE ; 3-3/8 BORE C SECTION 4 GROOVE
Part # 2105009175
BDI # 22146100
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
C
Bushing Size:
No Bushing
Number of Grooves:
5