81XC16F X 3-7/16 SPLIT
Description
81XC16F X 3-7/16 SPLIT SPROCKET
Part # 81XC16F-3G-SPLIT
BDI # 20887824
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.261
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
235.229
Mounting Method:
Finished Bore
81XB12F X 3-7/16 SPLIT
Description
81XB12F X 3-7/16 SPLIT SPROCKET
Part # 81XB12F-3G-SPLIT
BDI # 20886944
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
78C12F X 3-7/16 SPLIT
Description
78C12F X 3-7/16 SPLIT SPROCKET
Part # 78C12F-3G-SPLIT
BDI # 20887738
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.081
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.75
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
256.057
Mounting Method:
Finished Bore